Arlington - EMT125 - 1-1/4" Arlington EMT Insulating Bushing, White
Details
Description: Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems. • Fast, easy installation • For 1/2" to 4" EMT, rigid, IMC, PVC • Listed for use in environmental air handling spaces per 2008 NEC requirements 300-22(c) • Meets 2008 NEC requirements for 300-15(c) protection
UPC | 01899712225 |
---|---|
Color | White |
UNSPSC | 39121312 |
Installation | PRESS FIT |
Material | Plastic |
Diameter | 1-1/4 in |
Height | 0.625 in |
Width | 1.660 in | Specification | Detailed Specifications |