Arlington - EMT50 - 1/2" Arlington EMT Insulating Bushing, White

CAD$0.12

Product code: ARLEMT50

Manufacturer: Arlington

Part Number: EMT50

  In Stock in Gescan

Details

Description: Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems. • Fast, easy installation • For 1/2" to 4" EMT, rigid, IMC, PVC • Listed for use in environmental air handling spaces per 2008 NEC requirements 300-22(c) • Meets 2008 NEC requirements for 300-15(c) protection

UPC 01899712200
Color White
UNSPSC 39121312
Installation PRESS FIT
Material Plastic
Diameter 1/2 in
Height 0.531 in
Width 0.840 in
Specification  Detailed Specifications