Arlington - NMLT100 - 1" Arlington Straight Non-Metallic Connector, Gray

CAD$5.30

Product code: ARLNMLT100

Manufacturer: Arlington

Part Number: NMLT100

  In Stock in Gescan

Details

Description: Straight Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life. Arlington’s reusable Liquid-Tight Fittings may be secured to conduit while fully assembled because of our no-spin ferrule. Simply loosen nut, and screw onto conduit. A positive liquid-tight seal is provided by our pressure sensitive internal gland when the nut is tightened. A liquid-tight seal is also assured between the fitting and box by a sealing ring.

UPC 01899754100
Color Gray
UNSPSC 39121700
Material UV Rated Plastic
Height 1.925 in
Width 1.950 in
Specification  Detailed Specifications