Arlington - NMLT38 - 3/8" Arlington Straight Non-Metallic Connector, Grey

CAD$2.10

Product code: ARLNMLT38

Manufacturer: Arlington

Part Number: NMLT38

  In Stock in Gescan

Details

Description: Straight Non-Metallic Connector For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life. Installation Instructions Arlington’s reusable Liquid-Tight Fittings may be secured to conduit while fully assembled because of our no-spin ferrule. Simply loosen nut, and screw onto conduit. A positive liquid-tight seal is provided by our pressure sensitive internal gland when the nut is tightened. A liquid-tight seal is also assured between the fitting and box by a sealing ring.

UPC 01899754380
Color Gray
UNSPSC 39121700
Material UV Rated Plastic
Height 1.421 in
Width 1.425 in
Specification  Detailed Specifications