Arlington - NMLT5 - 1/2" Arlington SNAP2IT® Snap-in Plastic Push-on Non-Metallic Connector, Grey

CAD$1.93

Product code: ARLNMLT5

Manufacturer: Arlington

Part Number: NMLT5

  In Stock in Gescan

Details

Description: SNAP2IT® Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. Push on installation. Produced from UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Competitively priced • Fast and easy installation • Provides a super-secure, liquid-tight seal • Removable and reusable!

UPC 01899754576
Color Gray
UNSPSC 39121700
Material UV Rated Plastic
Height 1.420 in
Width 2.376 in
Specification  Detailed Specifications