Arlington - NMLT50 - 1/2" Arlington Straight Non-Metallic Connector, Grey

CAD$1.93

Product code: ARLNMLT50

Manufacturer: Arlington

Part Number: NMLT50

  In Stock in Gescan

Details

Description: For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.

UPC 018997545008
Color Gray
UNSPSC 39121700
Certifications UL and CSA Listed
Material UV Rated Plastic
Diameter 1/2 in
Height 1.421 in
Width 1.425 in
Specification  Detailed Specifications