Arlington - NMLT5090 - 1/2" 0° to 90° Arlington Non-Metallic Connector, Grey

CAD$3.20

Product code: ARLNMLT5090

Manufacturer: Arlington

Part Number: NMLT5090

  In Stock in Gescan

Details

Description: For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life. Arlington’s no-spin ferrule allows the Zero to 90 connector to be secured to the conduit while fully assembled. To install, simply loosen the tightening nut and screw onto conduit. A positive liquid-tight seal is formed by the pressure sensitive internal gland as the nut is tightened. The sealing ring assures a liquid-tight seal between the fitting and box.

UPC 01899706240
Color Gray
UNSPSC 39121700
Material UV Rated Plastic
Specification  Detailed Specifications