Arlington - NMLT590 - 1/2" 0° to 90° Arlington SNAP2IT® Non-Metallic Connector Snap-In, Grey

CAD$3.26

Product code: ARLNMLT590

Manufacturer: Arlington

Part Number: NMLT590

  In Stock in Gescan

Details

Description: SNAP2IT® Zero to 90™ Non-Metallic Connectors: For use with non-metallic liquid-tight conduit, type B only. Push on installation. Produced from UV rated plastic for long outdoor life.

UPC 01899703900
Color Gray
UNSPSC 39121700
Material UV Rated Plastic
Height 2.435 in
Length 3.594 in
Specification  Detailed Specifications