Arlington - NMLT7590 - 3/4" 0° to 90° Arlington Non-Metallic Connector

CAD$6.09

Product code: ARLNMLT7590

Manufacturer: Arlington

Part Number: NMLT7590

  In Stock in Gescan

Details

Description: Zero to 90™ Connectors For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life. Arlington’s no-spin ferrule allows the Zero to 90 connector to be secured to the conduit while fully assembled. To install, simply loosen the tightening nut and screw onto conduit. A positive liquid-tight seal is formed by the pressure sensitive internal gland as the nut is tightened. The sealing ring assures a liquid-tight seal between the fitting and box.

UPC 01899706260
Color Gray
UNSPSC 39121700
Material UV Rated Plastic
Height 2.820 in
Width 3.250 in
Specification  Detailed Specifications