Arlington - NMLT90100 - 1" 90° Arlington Non-Metallic Connector, Gray

CAD$12.48

Product code: ARLNMLT90100

Manufacturer: Arlington

Part Number: NMLT90100

  In Stock in Gescan

Details

Description: 90° Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.

UPC 01899754901
Color Gray
UNSPSC 39121700
Material UV Rated Plastic
Height 3.922 in
Width 3.150 in
Specification  Detailed Specifications