Arlington - NMLT9050 - 1/2" 90° Arlington Non-Metallic Connector, Grey

CAD$3.26

Product code: ARLNMLT9050

Manufacturer: Arlington

Part Number: NMLT9050

  In Stock in Gescan

Details

Description: 90° Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life

UPC 01899754905
Color Gray
UNSPSC 39121700
Material UV Rated Plastic
Height 2.440 in
Width 2.325 in
Specification  Detailed Specifications