Arlington - SB130 - 2x4 Arlington Non-Metallic Bushing for Metal Studs 100

CAD$0.42

Product code: ARLSB130

Manufacturer: Arlington

Part Number: SB130

  In Stock in Gescan

Details

Description: These bushings fit existing irregular shaped holes in metal studs, alleviating the need to punch holes in metal studs, weakening the structural member. Use these bushings to comply with paragraph 300.4(b)(1) of the 2014 NEC code which states that: “In both exposed and concealed locations where non-metallic-sheathed cables pass through either factory or field punched, cut, or drilled slots or holes in metal members, the cable shall be protected by bushings or grommets covering all metal edges and securely fastened in the opening prior to installation of the cable.”

UPC 01899740130
Color Red
UNSPSC 39121312
Material Non-Metallic
Diameter 2.5 in
Length 5.67 in
Specification  Detailed Specifications