Burndy - AYP350 - 2.75" 350 kcmil Burndy® Type AYP Hyplug™ Aluminum Compression Pin Adapter
Details
Aluminum Compression Pin Adapter, 350 kcmil, 0.57" Plug Dia, 1.34" Plug Length, Al/Cu Rated, Tin Plated
UPC | 781810737705 |
---|---|
UNSPSC | 39121448 |
Special Features | Features: All-Aluminum Electro-Tin Plated Design: Eliminates Possible Bi-Metallic Corrosion And Provides The Shortest Connector Length Design Possible; Shortest Connector Length Design Possible: Permits Easy Installation In Equipment With Limited Working |
Certifications | UL Listed |
Application(how its used) | Typical applications include mechanical connectors in molded case circuit breakers, panel board equipment and meter sockets. |
Voltage | 600 |
Material | Aluminum |
Length | 2.75 Inch | Specification | Detailed Specifications |