Burndy - AYPO4/0 - 2.8" 4/0 AWG Burndy® Type AYPO Hyplug™ Aluminum Compression Pin Adapter

CAD$46.96

Product code: BURAYPO40

Manufacturer: Burndy

Part Number: AYPO4/0

  In Stock in Gescan

Details

Aluminum Compression Pin Adapter, 4/0 AWG, 0.42" Plug Dia, 1.22" Plug Length, Al/Cu Rated, Tin Plated

UPC 781810738368
UNSPSC 39121448
Special Features Features: All-Aluminum Electro-Tin Plated Design: Eliminates Possible Bi-Metallic Corrosion And Provides The Shortest Connector Length Design Possible; Shortest Connector Length Design Possible: Permits Easy Installation In Equipment With Limited Working
Certifications UL Listed
Application(how its used) Typical applications include mechanical connectors in molded case circuit breakers, panel board equipment and meter sockets.
Voltage 600
Material Aluminum
Length 2.8 Inch
Specification  Detailed Specifications