Burndy - BA10E10 - 12-10AWG Burndy 600V Burndy Ring Terminal, Yellow

CAD$0.49

Product code: BURBA10E10

Manufacturer: Burndy

Part Number: BA10E10

 Available from Manufacturer

Details

Copper Terminal, Ring Tongue, 12-10 AWG, #8-#10 Stud, Vinyl Insulated, Tin Plated

UPC 781810026465
Color Yellow
UNSPSC 39121405
Special Features Features: Expanded Insulation Support Accepts Standard And Large Wire Diameters: Lowers Inventory Requirements, Permits Greater Flexibility And Provides Insulation Support; Funnel Entry: Easy Wire Insertion; Manufactured Of Pure Electrolytic Copper: Provi
Certifications UL Listed, CSA Certified, RoHS Compatible
Voltage 600
Material Terminal Material: Copper / Plating Material: Tin
Height 4.0000
Length 4.0000
Width 4.0000
Specification  Detailed Specifications