Burndy - BA10EF10 - 12-10AWG 600V #8 - #10 Stud Copper Fork Terminal, Yellow

CAD$0.58

Product code: BURBA10EF10

Manufacturer: Burndy

Part Number: BA10EF10

  In Stock in Gescan

Details

Copper Fork Terminal, 12 - 10 AWG, 600 V, #8 - #10 Stud, Polyvinylchloride Insulation, Tin Plated.

Features: Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination, 600 V Maximum, 105 DEG C Maximum, Installation Tool: MR15, M8ND Tool With N10ET-23 Die, Package: Bulk, Insulation Diameter (maximum): 0.26 IN, Color Code: Yellow, Wire Strip Length: 19/64 IN, Temperature Rating: 105 DEG C Maximum, Wire Insulation Grip: No, Finish: Electro-Tin Plated.

UPC 781810026533
Color Yellow
UNSPSC 39121405
Special Features Features: Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination; 600 V Maximum, 105 DEG C Maximum; Installation Tool: MR15, M8ND Tool With N10ET-23 Die; Package: Bulk; Insulation Diameter (maximum): 0.26 IN; Color Code: Y
Certifications UL Listed, CSA Certified, RoHS Compatible
Voltage 600
Height 4.0000
Length 4.0000
Width 4.0000
Specification  Detailed Specifications