Burndy - BA10EL8 - 600V 12-10AWG #6-#8 Stud Burndy Standard Insulated Vinyl Fork Terminal, Yellow

CAD$0.75

Product code: BURBA10EL8

Manufacturer: Burndy

Part Number: BA10EL8

 Available from Manufacturer

Details

Polyvinylchloride Insulated Copper Fork Terminal, Wire size:12-10 AWG STR,Stud size:8

UPC 781810026892
Color Yellow
UNSPSC 39121405
Special Features Features: Locking Fork Tongue Design: Allows Fast Installation-Screw Only Has To Be Loosened For Termination; Internal Configuration Of The Fork: Prevents The Terminal From Coming Off The Screw Without Applying A Pulling Force; Locking Fork Is Made From A
Certifications UL Listed, CSA Certified, RoHS Compatible
Application(how its used) For Fast Installation And Security
Voltage 600
Material Terminal Material: Copper/Plating Material: Tin
Height 4.5000
Length 6.1300
Width 4.5600
Specification  Detailed Specifications