Burndy - BA14EF10 - 600V 16-14AWG #8 #10 Stud Burndy Fork Terminal, Blue

CAD$0.55

Product code: BURBA14EF10

Manufacturer: Burndy

Part Number: BA14EF10

  In Stock in Gescan

Details

Copper Terminal, Fork Tongue, 16-14 AWG, #8-#10 Stud, Vinyl Insulated

UPC 781810026663
Color Blue
UNSPSC 39121405
Special Features Features: Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination; 600 V Maximum, 105 DEG C Maximum; Package: Bulk; Insulation Diameter (maximum): 0.18 IN; Installation Tool: Plier Type: Y10-22 Tool; Ratchet: MR8-89-1 Tool;
Certifications UL Listed, CSA Certified, RoHS Compatible
Voltage 600
Material Terminal Material: Copper/ Plating Material: Tin
Height 4.5000
Length 6.1300
Width 4.5600
Specification  Detailed Specifications