Burndy - BA14EL6 - 600V 16-14AWG #4 #5 #6 Stud Burndy Standard Insulated Vinyl Fork Terminal, Blue
Details
Copper Terminal, Locking Fork Tongue, 16-14 AWG, #4-#6 Stud, Vinyl Insulated
UPC | 781810026915 |
---|---|
Color | Blue |
UNSPSC | 39121405 |
Special Features | Features: Locking Fork Tongue Design: Allows Fast Installation-Screw Only Has To Be Loosened For Termination; Internal Configuration Of The Fork: Prevents The Terminal From Coming Off The Screw Without Applying A Pulling Force; Locking Fork Is Made From A |
Certifications | UL Listed, CSA Certified, RoHS Compatible |
Application(how its used) | For Fast Installation And Security |
Voltage | 600 |
Material | Insulated: Insulated/ Insulation Material: Vinyl |
Height | 4.0000 |
Length | 4.0000 |
Width | 4.0000 | Specification | Detailed Specifications |