Burndy - BA14EL8 - 600V 16-14AWG #6 #8 Stud Burndy Fork Terminal, Blue

CAD$380.00 /1000

Product code: BURBA14EL8

Manufacturer: Burndy

Part Number: BA14EL8

  In Stock in Gescan

Details

Copper Fork Terminal, 16 - 14 AWG, 600 V, #6 - #8 Stud, Polyvinylchloride Insulation, Tin Plated

UPC 781810026922
Color Blue
UNSPSC 39121405
Special Features Features: Locking Fork Tongue Design: Allows Fast Installation-Screw Only Has To Be Loosened For Termination; Internal Configuration Of The Fork: Prevents The Terminal From Coming Off The Screw Without Applying A Pulling Force; Locking Fork Is Made From A
Certifications UL Listed, CSA Certified, RoHS Compatible
Application(how its used) For Fast Installation And Security
Voltage 600
Material Terminal Material: Copper/Plating Material: Tin
Height 4.5000
Length 6.1300
Width 4.5600
Specification  Detailed Specifications