Burndy - BD12 - 0.94"W 12"L 0.13"H 1.25" Hole Spacing 190/225Amp Burndy Flexible Copper Braid

CAD$111.20

Product code: BURBD12

Manufacturer: Burndy

Part Number: BD12

  In Stock in Gescan

Details

Copper Braid, 12" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor

UPC 781810806975
UNSPSC 39121408
Certifications UL467 Listed, CSA Certified, RoHS Compatible with Exemption
Material Copper
Height 4.63 in
Length 12.63 in
Width 6.38 lbs
Specification  Detailed Specifications