Burndy - BD18 - 0.94"W 18"L 0.13"H 1.25" Hole Spacing 190/225Amp Burndy Flexible Copper Braid

CAD$127.18

Product code: BURBD18

Manufacturer: Burndy

Part Number: BD18

  In Stock in Gescan

Details

Copper Braid, 18" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor

UPC 781810806982
UNSPSC 39121408
Certifications UL467 Listed, CSA Certified, RoHS Compatible with Exemption
Material Copper
Height 22 in
Length 4.13 in
Width 1.5 in
Specification  Detailed Specifications