Burndy - BG12 - 1.50" Hole Spacing 415/495Amp Burndy Flexible Copper Braid

CAD$225.19

Product code: BURBG12

Manufacturer: Burndy

Part Number: BG12

 Available from Manufacturer

Details

Copper Braid, 12" Long, 1 Braid, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/2" Stud Hole Spacing, 415 amps Indoor, 495 amps Outdoor

UPC 781810807064
UNSPSC 39121408
Certifications UL467 Listed, RoHS Compatible with Exemption
Material Copper
Height 0.25"
Length 12"
Width 1.50"
Specification  Detailed Specifications