Burndy - BGBL4 - 8-1/0AWG Aluminum 14-1/0AWG Solid Copper 14-4AWG Stranded Copper Burndy Lay-In Mechanical Terminal Lug

CAD$7.31

Product code: BURBGBL4

Manufacturer: Burndy

Part Number: BGBL4

  In Stock in Gescan

Details

Aluminum Lay-in Lug, 4-14 AWG, 1/4" Stud, Tin Plated

UPC 781810124857
UNSPSC 39121408
Special Features Features: The Lay-In QIKLUG, Type BGBL Is Manufactured From High Strength 6061-T6 Aluminum; UL486B Listed, AL9CU Rated; For Copper And Aluminum Conductor Combinations Up To 90° C, 600 Volt Applications; UL Recognized For Grounding And Bonding; Ensures Rel
Certifications UL486B Listed At 90 DEG C, 600 V, RU Accepted, AL9CU Rated, CSA Certified, RoHS Compatible
Application(how its used) For Copper And Aluminum Conductor Combinations Up To 90 DEG C, 600 Volt Applications
Voltage 600
Material Aluminum/copper
Height 0.0000
Length 0.0000
Width 0.0000
Specification  Detailed Specifications