Burndy - BIBD2/02 - 14-2/0AWG 2-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear
Details
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 2 Sided Entry, 14-2/0 AWG, Al/Cu Rated
UPC | 781810223932 |
---|---|
Color | Clear |
UNSPSC | 39121427 |
Certifications | UL Listed |
Application(how its used) | For any stranded copper or stranded aluminum applications |
Voltage | 600 |
Material | Clear Plastisol covered AL6061-T6 aluminum body |
Height | 1.38 Inch |
Length | 1.52 Inch |
Width | 1.56 Inch | Specification | Detailed Specifications |