Burndy - BIBD2/03 - 14-2/0AWG 3-Port, 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

CAD$63.54

Product code: BURBIBD203

Manufacturer: Burndy

Part Number: BIBD2/03

  In Stock in Gescan

Details

Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 14-2/0 AWG, Al/Cu Rated

UPC 781810223949
Color Clear
UNSPSC 39121427
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body
Height 1.38 Inch
Length 2.19 Inch
Width 1.56 Inch
Specification  Detailed Specifications