Burndy - BIBD2/04 - 14-2/0AWG 4-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

CAD$69.41

Product code: BURBIBD204

Manufacturer: Burndy

Part Number: BIBD2/04

  In Stock in Gescan

Details

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 14-2/0 AWG, Al/Cu Rated

UPC 781810223956
Color Clear
UNSPSC 39121427
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications
Material Clear Plastisol covered AL6061-T6 aluminum body
Height 1.38 Inch
Length 2.86 Inch
Width 1.56 Inch
Specification  Detailed Specifications