Burndy - BIBD2503 - 10AWG-250 kcmil 3-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

CAD$81.18

Product code: BURBIBD2503

Manufacturer: Burndy

Part Number: BIBD2503

  In Stock in Gescan

Details

Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated

UPC 781810133408
Color Clear
UNSPSC 39121427
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body
Height 2.13 Inch
Length 2.97 Inch
Width 2.64 Inch
Specification  Detailed Specifications