Burndy - BIBD2504 - 10AWG-250 kcmil 4-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

CAD$90.00

Product code: BURBIBD2504

Manufacturer: Burndy

Part Number: BIBD2504

  In Stock in Gescan

Details

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated

UPC 781810133415
Color Clear
UNSPSC 39121427
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications
Material Clear Plastisol covered AL6061-T6 aluminum body
Height 2.13 Inch
Length 3.91 Inch
Width 2.64 Inch
Specification  Detailed Specifications