Burndy - BIBD3503 - 10AWG-350 kcmil 3-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

CAD$91.61

Product code: BURBIBD3503

Manufacturer: Burndy

Part Number: BIBD3503

 Available from Manufacturer

Details

Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 10 AWG-350 kcmil, Al/Cu Rated

UPC 781810133446
Color Clear
UNSPSC 39121427
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body
Height 2.50 Inch
Length 3.13 Inch
Width 3.0 Inch
Specification  Detailed Specifications