Burndy - BIBD3504 - 10 AWG-350 kcmil 4-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear
Details
Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 10 AWG-350 kcmil, Al/Cu Rated
UPC | 781810133453 |
---|---|
Color | Clear |
UNSPSC | 39121427 |
Certifications | UL Listed |
Application(how its used) | For any stranded copper or stranded aluminum applications |
Voltage | 600 |
Material | Clear Plastisol covered AL6061-T6 aluminum body |
Height | 2.50 Inch |
Length | 4.04 Inch |
Width | 3.00 Inch | Specification | Detailed Specifications |