Burndy - BIBD6005 - 4 AWG-600 kcmil 5-Port, 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

CAD$186.27

Product code: BURBIBD6005

Manufacturer: Burndy

Part Number: BIBD6005

  In Stock in Gescan

Details

Aluminum Multiple Tap Connector, Clear Insulated, 5 Port, 2 Sided Entry, 4 AWG-600 kcmil, Al/Cu Rated

UPC 781810224175
Color Clear
UNSPSC 39121427
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications
Material Clear Plastisol covered AL6061-T6 aluminum body
Height 2.75 Inch
Length 6.17 Inch
Width 3.00 Inch
Specification  Detailed Specifications