Burndy - BIBS2/04 - 14-2/0AWG 4-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

CAD$67.59

Product code: BURBIBS204

Manufacturer: Burndy

Part Number: BIBS2/04

 Available from Manufacturer

Details

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 1 Sided Entry, 14-2/0 AWG, Al/Cu Rated

UPC 781810223895
Color Clear
UNSPSC 39121427
Special Features Features: UNITAP Rated For Code Conductor Only; Hex Size (key): 3/16 IN; Conductor Size (run - Range): 14 - 2/0 AWG; Wire Entry: Single; Number Of Ports: 4
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body.
Height 1.38 Inch
Length 2.86 Inch
Width 1.31 Inch
Specification  Detailed Specifications