Burndy - BIBS2508 - 10AWG-250 kcmil 8-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector

CAD$122.33

Product code: BURBIBS2508

Manufacturer: Burndy

Part Number: BIBS2508

 Available from Manufacturer

Details

Aluminum Multiple Tap Connector, Clear Insulated, 8 Port, 1 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated

UPC 781810131787
Color Clear
UNSPSC 39121427
Special Features Features: UNITAP Rated For Code Conductor Only; Torque: 275 IN-LB; Wire Entry: Single; Hex Size (key): 5/16 IN; Conductor Size (run - Range): 10 AWG - 250 KCMIL; Wire Strip Length: 1 IN; Number Of Ports: 8; Type Of Insulation: Plastisol
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications
Material Clear Plastisol covered AL6061-T6 aluminum body.
Height 2.13 Inch
Length 7.66 Inch
Width 2.07 Inch
Specification  Detailed Specifications