Burndy - BIBS3503 - 10AWG-350 kcmil 3-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

CAD$88.13

Product code: BURBIBS3503

Manufacturer: Burndy

Part Number: BIBS3503

 Available from Manufacturer

Details

Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 1 Sided Entry, 10 AWG-350 kcmil, Al/Cu Rated

UPC 781810131770
Color Clear
UNSPSC 39121427
Special Features Features: UNITAP Rated For Code Conductor Only; Torque: 275 IN-LB; Wire Entry: Single; Hex Size (key): 5/16 IN; Conductor Size (run - Range): 10 AWG - 350 KCMIL; Type Of Insulation: Plastisol; Wire Strip Length: 1-1/8 IN; Number Of Ports: 3
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications
Material Clear Plastisol covered AL6061-T6 aluminum body.
Height 2.50 Inch
Length 3.13 Inch
Width 2.32 Inch
Specification  Detailed Specifications