Burndy - BIBS3504 - 10AWG-350 kcmil 4-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector

CAD$99.23

Product code: BURBIBS3504

Manufacturer: Burndy

Part Number: BIBS3504

 Available from Manufacturer

Details

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 1 Sided Entry, 10 AWG-350 kcmil, Al/Cu Rated

UPC 781810133491
Color Clear
UNSPSC 39121427
Special Features Features: UNITAP Rated For Code Conductor Only; Torque: 275 IN-LB; Wire Entry: Single; Hex Size (key): 5/16 IN; Conductor Size (run - Range): 10 AWG - 350 KCMIL; Type Of Insulation: Plastisol; Wire Strip Length: 1-1/8 IN; Number Of Ports: 4
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications
Material Clear Plastisol covered AL6061-T6 aluminum body.
Height 2.50 Inch
Length 4.04 Inch
Width 2.32 Inch
Specification  Detailed Specifications