Burndy - BIBS3506 - 10AWG-350 kcmil 6-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

CAD$126.15

Product code: BURBIBS3506

Manufacturer: Burndy

Part Number: BIBS3506

 Available from Manufacturer

Details

Aluminum Multiple Tap Connector, Clear Insulated, 6 Port, 1 Sided Entry, 10 AWG-350 kcmil, Al/Cu Rated

UPC 781810133514
Color Clear
UNSPSC 39121427
Special Features Features: UNITAP Rated For Code Conductor Only; Wire Entry: Single; Torque: 275 IN-LB; Conductor Size (run - Range): 10 AWG - 350 KCMIL; Hex Size (key): 5/16 IN; Type Of Insulation: Plastisol; Wire Strip Length: 1-1/8 IN; Number Of Ports: 6
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications
Material Clear Plastisol covered AL6061-T6 aluminum body.
Height 2.5 Inch
Length 5.86 Inch
Width 2.32 Inch
Specification  Detailed Specifications