Burndy - BIBS44 - 14-4 AWG 4-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

CAD$104.98

Product code: BURBIBS44

Manufacturer: Burndy

Part Number: BIBS44

  In Stock in Gescan

Details

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 1 Sided Entry, 14-4 AWG, Al/Cu Rated

UPC 781810134122
Color Clear
UNSPSC 39121427
Special Features Features: UNITAP Rated For Code Conductor Only; Wire Entry: Single; Torque: 45 IN-LB; Hex Size (key): 1/8 IN; Conductor Size (run - Range): 14 - 4 AWG; Wire Strip Length: 5/8 IN; Type Of Insulation: Plastisol; Number Of Ports: 4
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body.
Height 1.25 Inch
Length 1.95 Inch
Width 1.25 Inch
Specification  Detailed Specifications