Burndy - BISR1/0 - 14-1/0AWG Burndy® Unitap™ Aluminum In-Line Splicer/Reducer

CAD$48.51

Product code: BURBISR1/0

Manufacturer: Burndy

Part Number: BISR1/0

  In Stock in Gescan

Details

Aluminum In-Line Splice, 14-1/0 AWG

UPC 781810134115
UNSPSC 39121427
Special Features Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping; Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted; Oxide Inhibitor Pre-Installed: Inhibits Moisture And Cont
Certifications UL Listed
Application(how its used) For Indoor Use Only, Copper Or Stranded Aluminum
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body.
Height 1.38 Inch
Length 2.91 Inch
Width 0.91 Inch
Specification  Detailed Specifications