Burndy - BISR250 - 10AWG-250 kcmil Burndy® Unitap™ Aluminum In-Line Splicer/Reducer
Details
Aluminum In-Line Splice, 10 AWG-250 kcmil
UPC | 781810134108 |
---|---|
UNSPSC | 39121427 |
Special Features | Features: Clear Plastisol Covered Al6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping; Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted; Oxide Inhibitor Pre-Installed: Inhibits Moisture And Cont |
Certifications | UL Listed |
Application(how its used) | For Indoor Use Only |
Voltage | 600 |
Material | Clear Plastisol covered AL6061-T6 aluminum body. |
Height | 2.1 Inch |
Length | 4.01 Inch |
Width | 1.19 Inch | Specification | Detailed Specifications |