Burndy - BISR350 - 10AWG-350 kcmil Burndy® Unitap™ Aluminum In-Line Splicer/Reducer

CAD$96.99

Product code: BURBISR350

Manufacturer: Burndy

Part Number: BISR350

  In Stock in Gescan

Details

Aluminum In-Line Splice, 10 AWG-350 kcmil

UPC 781810134092
UNSPSC 39121427
Special Features Features: Clear Plastisol Covered Al6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping; Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted; Oxide Inhibitor Pre-Installed: Inhibits Moisture And Cont
Certifications UL Listed
Application(how its used) For Indoor Use Only
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body.
Height 2.35 Inch
Length 4.63 Inch
Width 1.34 Inch
Specification  Detailed Specifications