Burndy - BISR500 - 6AWG-500 kcmil Burndy® Unitap™ Aluminum In-Line Splicer/Reducer

CAD$133.93

Product code: BURBISR500

Manufacturer: Burndy

Part Number: BISR500

 Available from Manufacturer

Details

Aluminum In-Line Splice, 6 AWG-500 kcmil

UPC 781810134085
UNSPSC 39121427
Special Features Features: Clear Plastisol Covered Al6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping; Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted; Oxide Inhibitor Pre-Installed: Inhibits Moisture And Cont
Certifications UL Listed
Application(how its used) For Indoor Use Only
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body.
Height 2.62 Inch
Length 5.00 Inch
Width 1.62 Inch
Specification  Detailed Specifications