Burndy - BIT2/0 - 14-2/0AWG Burndy® Unitap™ Aluminum Multiple Tap Connector (2-Port, 1 Sided Entry), Clear

CAD$47.70

Product code: BURBIT2/0

Manufacturer: Burndy

Part Number: BIT2/0

  In Stock in Gescan

Details

Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 14-2/0 AWG, Al/Cu Rated

UPC 781810134061
Color Clear
UNSPSC 39121427
Special Features Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping; Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted; Oxide Inhibitor Pre-Installed: Inhibits Moisture And Cont
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications.
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body
Height 1.38 Inch
Length 1.52 Inch
Width 1.4 Inch
Specification  Detailed Specifications