Burndy - BIT600 - 4AWG-600 kcmil Burndy® Unitap™ Aluminum Multiple Tap Connector (2-Port, 1 Sided Entry) , Clear

CAD$125.08

Product code: BURBIT600

Manufacturer: Burndy

Part Number: BIT600

  In Stock in Gescan

Details

Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 4 AWG-600 kcmil, Al/Cu Rated

UPC 781810225257
Color Clear
UNSPSC 39121427
Special Features Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping; Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted; Oxide Inhibitor Pre-Installed: Inhibits Moisture And Cont
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications.
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body
Height 2.75 Inch
Length 2.72 Inch
Width 2.38 Inch
Specification  Detailed Specifications