Burndy - BITO2/0 - 14-2/0AWG Burndy® Unitap™ Aluminum Multiple Tap Connector (2 port, 2 Sided Entry), Clear

CAD$49.43

Product code: BURBITO2/0

Manufacturer: Burndy

Part Number: BITO2/0

  In Stock in Gescan

Details

Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 2 Sided Entry, 14-2/0 AWG, Al/Cu Rated,1.52 L,1.38 H

UPC 781810133552
Color Clear
UNSPSC 39121427
Special Features Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping; Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted; Oxide Inhibitor Pre-Installed: Inhibits Moisture And Cont
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications.
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body
Height 1.38 Inch
Length 1.52 Inch
Width 1.56 Inch
Specification  Detailed Specifications