Burndy - BITO250 - 10AWG-250 kcmil Burndy® Unitap™ Aluminum Multiple Tap Connector (2 Port, 2 Sided Entry), Clear

CAD$71.38

Product code: BURBITO250

Manufacturer: Burndy

Part Number: BITO250

  In Stock in Gescan

Details

Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated,2.03 L,2.13 H

UPC 781810134078
Color Clear
UNSPSC 39121427
Special Features Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping; Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted; Oxide Inhibitor Pre-Installed: Inhibits Moisture And Cont
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications.
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body
Height 2.13 Inch
Length 2.03 Inch
Width 2.64 Inch
Specification  Detailed Specifications