Burndy - BITO350 - 10AWG-350 kcmil Burndy® Unitap™ Aluminum Multiple Tap Connector (2 Port, 2 Sided Entry), Clear

CAD$83.42

Product code: BURBITO350

Manufacturer: Burndy

Part Number: BITO350

 Available from Manufacturer

Details

Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 2 Sided Entry, 10 AWG-350 kcmil

UPC 781810155936
Color Clear
UNSPSC 39121427
Special Features Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping; Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted; Oxide Inhibitor Pre-Installed: Inhibits Moisture And Cont
Certifications UL Listed
Application(how its used) For any stranded copper or stranded aluminum applications.
Voltage 600
Material Clear Plastisol covered AL6061-T6 aluminum body
Height 2.50 Inch
Length 2.22 Inch
Width 3.00 Inch
Specification  Detailed Specifications