Burndy - BS10 - 12-10AWG 600V Burndy Butt Splice, Yellow

CAD$0.77

Product code: BURBS10

Manufacturer: Burndy

Part Number: BS10

 Available from Manufacturer

Details

Copper Splice, 12-10 AWG, 1.23" Splice Length, Vinyl Insulated, Tin Plated

UPC 781810805862
Color Yellow
UNSPSC 39121449
Special Features Features: The Type SP VINYLINK Is A PVC Insulated Seamless Butt Splice; Type SP VINYLINK Is Designed To Accommodate A Broad Range Of 600 Volt Cables; Manufactured From Seamless Electrolytic Copper Tubing: Provides Maximum Conductivity And Tensile Strength
Certifications UL Listed, CSA Certified, ROHS Compatible
Application(how its used) For Accommodating A Broad Range Of 600 Volt Cables
Voltage 600
Material Electrolytic Copper
Height 4.5 in
Length 6.13 in
Width 4.56 in
Specification  Detailed Specifications