Burndy - BS14 - 16-14AWG Burndy VINYLINK Series Butt-Splice Vinyl, Blue

CAD$620.00 /1000

Product code: BURBS14

Manufacturer: Burndy

Part Number: BS14

 Available from Manufacturer

Details

Copper Splice, 16-14 AWG, 1" Splice Length, Vinyl Insulated, Tin Plated

UPC 781810805688
Color Blue
UNSPSC 39121449
Special Features Features: The Type SP VINYLINK Is A PVC Insulated Seamless Butt Splice; Type SP VINYLINK Is Designed To Accommodate A Broad Range Of 600 Volt Cables; Manufactured From Seamless Electrolytic Copper Tubing: Provides Maximum Conductivity And Tensile Strength
Certifications UL Listed, CSA Certified, ROHS Compatible
Application(how its used) For Accommodating A Broad Range Of 600 Volt Cables
Voltage 600
Material Electrolytic Copper
Height 4.5000
Length 6.1300
Width 4.5600
Specification  Detailed Specifications