Burndy - BS16 - 22-16AWG Burndy VINYLINK Series Butt-Splice Vinyl, Red

CAD$0.45

Product code: BURBS16

Manufacturer: Burndy

Part Number: BS16

 Available from Manufacturer

Details

Copper Splice, 22-16 AWG, 1" Splice Length, Vinyl Insulated,Wire Strip Length:1/4"

UPC 781810805169
Color Red
UNSPSC 39121449
Special Features Features: The Type SP VINYLINK Is A PVC Insulated Seamless Butt Splice; Type SP VINYLINK Is Designed To Accommodate A Broad Range Of 600 Volt Cables; Manufactured From Seamless Electrolytic Copper Tubing: Provides Maximum Conductivity And Tensile Strength
Certifications UL Listed, CSA Certified, ROHS Compatible
Application(how its used) For Accommodating A Broad Range Of 600 Volt Cables
Voltage 600
Material Electrolytic Copper
Height 4.5000
Length 6.1300
Width 4.5600
Specification  Detailed Specifications